Skip to Content
Merck
All Photos(1)

Key Documents

23233

Supelco

Amber storage bottles

volume 60 mL, O.D. × H 38 mm × 95 mm, thread for 20-400, bottle only, pkg of 12 ea

Synonym(s):

AMBER SCREW-CAP BOTTLE ONLY 60ML PK12

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€31.60

€31.60


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
12 EA
€31.60

About This Item

UNSPSC Code:
41122001

€31.60


Please contact Customer Service for Availability

Request a Bulk Order

material

amber glass bottle

feature

closure type screw top bottle

packaging

pkg of 12 ea

O.D. × H

38 mm × 95 mm

volume

60 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. I was wondering if the product 23233 has a PTFE liner as it does not specify the exact item.

    1 answer
    1. This product is not supplied with a cap. The image provided on the product page is representative only. See the links below for caps with PTFE liners that would be suitable for this bottle:
      https://www.sigmaaldrich.com/product/supelco/27022
      https://www.sigmaaldrich.com/product/aldrich/z164313

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service