Skip to Content
Merck
All Photos(1)

Key Documents

22264

Valco® Precision Sampling Syringe, Series A, Removable needle

volume 1000 μL, bevel tip stainless steel needle (point style 2), needle L × O.D. × I.D. 2.25 in. × 0.029 in. × 0.012 in.

Synonym(s):

SYRINGE,PS-A,1ML

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€123.00

€123.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€123.00

About This Item

UNSPSC Code:
41122001

€123.00


Please contact Customer Service for Availability

Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

description

Series A

feature

removable needle Series A

packaging

pkg of 1 ea

manufacturer/tradename

VICI 010033

needle L × O.D. × I.D.

2.25 in. × 0.029 in. × 0.012 in.

volume

1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

Series A - Removable Needle: This Pressure-Lok syringe allows storage of sample within the syringe. Rotary valve in the needle hub allows for sample pre-pressurization prior to injection.

  • Integral sample storage valve - actuated by turning the nose piece
  • Positive rear flange plunger stop - prevents plunger from blowing out of barrel at elevated pressure
  • Modular construction - all components may be quickly disassembled for easy cleaning or replacement
  • Leak-tight to 250 psi - liquids and gases

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service