Skip to Content
Merck
All Photos(1)

Key Documents

2051005

Supelco

Inlet Liner, Split Type, Cup Design (unpacked)

pkg of 5 ea

Sign Into View Organizational & Contract Pricing

Select a Size

5 PKG
€343.00

€343.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
5 PKG
€343.00

About This Item

UNSPSC Code:
41121800

€343.00


Please contact Customer Service for Availability

Request a Bulk Order

packaging

pkg of 5 ea

L × O.D. × I.D.

78.5 mm × 6.3 mm × 4.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

Deactivated (silanized) glass inlet liner for capillary injection ports.
  • Fits Agilent (5890, 6890, and 7890)
  • Fits Finnigan (9001GCQ)
  • Fits Varian (CP-1177 Injector)
The liner is the second most important part of the inlet. It is the centrepiece of the inlet system, basically a glass tube between the septum and the column, where the sample is evaporated and brought into the gas phase. Split/splitless inlet allows fast sample introduction and vaporization which is highly advantageous for small sample sizes. Though the injection modes for both split and splitless are carried out on the same inlet, there are certain differences like a splitless injection involves the complete introduction of the sample into the column whereas in a split injection, the sample is divided in the inlet as a result only part of the sample is introduced in the column.[1]

Application

Split inlet equipped with a flip-top sealing system in a thermal desorption unit maybe used to perform thermal desorption (TD) for the determination of pyrethroids in water samples.[2]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Els Van Hoeck et al.
Journal of chromatography. A, 1157(1-2), 1-9 (2007-05-08)
Stir bar sorptive extraction (SBSE) was applied to the enrichment of pyrethroids in water samples. Analysis was done by retention time-locked GC/MS in selected ion-monitoring (SIM) mode using trans-permethrin-d(6) as internal standard. Thermal desorption (TD) was performed in a classical
Fire Debris Analysis.
Stauffer E
Science, 249-252 (2007)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service