Skip to Content
Merck
All Photos(1)

Key Documents

13026-U

Supelco

Carbon Adsorbent Sampler Kit

matrix 60/80 GCB Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23201100
eCl@ss:
32161000
NACRES:
SB.54
Pricing and availability is not currently available.

form

pellets
powder

packaging

kit of 6 bottles

technique(s)

LPLC: suitable

matrix

60/80 GCB Kit
Graphitized Carbon Black (GCB) adsorbents

matrix active group

carbon

particle size

60-80 mesh

application(s)

sample preparation

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Choosing the right adsorbent or combination of adsorbents can be difficult:
  • Must choose one or more to retain specific analyte(s)
  • May be equally important to release analyte(s) during desorption

This convenient kit allows a cost-effective way to evaluate several of our specialty carbon adsorbents. Once you find an adsorbent or adsorbents that serve your purpose, we will work with you to either make your device for you, or to supply you bulk adsorbent (in a bottle, jar, or ampule; not packed inside a column or device).

For more information about any of our specialty carbon adsorbents, please visit sigma-aldrich.com/carbon

Other Notes

Purchase of this kit is limited to two per customer per calendar year.

Footnote

Each bottle contains 5 g of a different material.

Kit Components Only

Product No.
Description

  • 60/80 Carbopack B 5 g

  • 60/80 Carbopack C 5 g

  • 60/80 Carbopack F 5 g

  • 60/80 Carbopack X 5 g

  • 60/80 Carbopack Y 5 g

  • 60/80 Carbopack Z 5 g

Storage Class Code

11 - Combustible Solids

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

K Koizumi
Journal of chromatography. A, 720(1-2), 119-126 (1996-01-12)
Graphitized carbon columns (GCC) for high-performance liquid chromatography are relatively new and have a unique ability to resolve isomeric and closely related compounds. The retention mechanism of carbohydrates on GCC is mainly based on adsorption and the flat surface of
L Renee Ruhaak et al.
Analytical and bioanalytical chemistry, 394(1), 163-174 (2009-02-28)
Structural analysis of complex mixtures of oligosaccharides using tandem mass spectrometry is regularly complicated by the presence of a multitude of structural isomers. Detailed structural analysis is, therefore, often achieved by combining oligosaccharide separation by HPLC with online electrospray ionization
The use of graphitized carbon black as a trapping material for organic compounds in light gases before a gas chromatographic analysis.
Raymond, A., and G. Guiochon
Journal of Chromatographic Science, 13, 173-177 (1975)
Yukio Kemmochi et al.
Journal of chromatography. A, 977(2), 155-161 (2002-11-29)
2,3,7,8-Substituted polychlorinated dibenzo-p-dioxins/polychlorinated dibenzofurans (PCDD/Fs) and non-ortho-substituted polychlorinated biphenyls (PCBs) account for almost all of the total toxic equivalents (TEQ) in environmental samples. Activated carbon columns are used to fractionate the samples for GC-MS analysis or bioassay. Micropore-free surface-activated carbon
M Concejero et al.
Journal of chromatography. A, 917(1-2), 227-237 (2001-06-14)
Feasibility of several sorbents, Amoco PX-21, Carbosphere, Carbopack B and C and 2-(1-pyrenyl) ethyldimethylsilylated silica gel (PYE), for the fractionation of polychlorinated biphenyls, polychlorinated dibenzo-p-dioxins and furans was investigated. Selection was based on their suitability for quantitative isolation of the

Articles

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service