Z722642
AlumaSeal® CS Films for cold storage
size 50 μm, formulated aluminum foil sealing films, sterile
Synonym(s):
Al plate seal, aluminium plate seal, storage plate seal
Select a Size
€92.10
Select a Size
About This Item
€92.10
Recommended Products
material
aluminum film
sterility
sterile
feature
piercable
packaging
pack of 100 ea One zippered bag of 50
manufacturer/tradename
Excel Scientific FCS-25
technique(s)
PCR: suitable
cryopreservation: suitable
L
132.6 mm
W × L
8.15 cm × 13.26 cm
W
81.5 mm
size
50 μm
Looking for similar products? Visit Product Comparison Guide
General description
A single non-perforated end tab simplifies application. Simply hold the tab and strip the backing from the body of the sealing film as it lays on the plate to avoid curling.
- Film dimensions are 82.6 mm x 132.6 mm (9.5 mm end tab)
- Excellent barrier properties to retard evaporation
- Easily pierceable with pipet tips or robotic probes for sample recovery
- Certified DNase-, RNase-, and nucleic-acid-free
Packaging
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service