Z742420
eXTReme™ Universal fit PCR Plate Seal
polyester film
Synonym(s):
eXTReme™ Universal fit PCR Plate Seal, aluminium plate seal, long term storage seal, robotic plate seal, universal multiplate seal
Select a Size
€88.30
Select a Size
About This Item
€88.30
Recommended Products
material
polyester film
sterility
non-sterile
packaging
pack of 100 ea
manufacturer/tradename
Excel Scientific XTR-100
technique(s)
PCR: suitable
L
140.5 mm
W × L
7.83 cm × 14.05 cm
W
78.3 mm
adhesive thickness
1.65 mil
film thickness
2 mil
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Universal fit for use with all plate types (e.g. flat top and raised-rim)
- The smaller dimensions and chamfered corners result in no plate overhang for robotics applications
- Two end-tab feature allows for ease of placement of film to plate
- Excellent seal minimizes sample evaporation and reduces well-to-well cross contamination
- Specially formulated adhesive provides an excellent seal for all plate materials, including polycarbonate
- 2 mil polyester film will remove cleanly from plate surfaces with no adhesive stringing or residue and will not tear upon removal
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service