Skip to Content
Merck
All Photos(1)

Key Documents

Z334405

BRAND® microcentrifuge tube racks, PP

blue

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€81.00

€81.00


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
€81.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

€81.00


Please contact Customer Service for Availability

material

blue
polypropylene

feature

autoclavable at 121 °C (2 bar), acc to DIN EN 285
positions 8 × 16
Holds 128 x microtubes

manufacturer/tradename

BRAND 4341051

parameter

−20-+90 °C temperature

L × W × H

265 mm × 126 mm × 38 mm

tube diam.

11 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z334448Z334421Z334146
material

blue , polypropylene

material

polypropylene , white

material

polypropylene , red

material

polypropylene

manufacturer/tradename

BRAND 4341051

manufacturer/tradename

BRAND 4341050

manufacturer/tradename

BRAND 4341052

manufacturer/tradename

BRAND 4340041

parameter

−20-+90 °C temperature

parameter

−20-+90 °C temperature

parameter

−20-+90 °C temperature

parameter

-

L × W × H

265 mm × 126 mm × 38 mm

L × W × H

265 mm × 126 mm × 38 mm

L × W × H

265 mm × 126 mm × 38 mm

L × W × H

265 mm × 126 mm × 88 mm

tube diam.

11 mm

tube diam.

11 mm

tube diam.

11 mm

tube diam.

-

General description

Microcentrifuge tube racks are stackable, with alphanumerical positions. Racks are made of PP (filled, density 1.2 g/cm), will not float in waterbath. Sturdy construction racks are supplied in two-pieces for convenient and permanent assembly.

Other Notes

BR4341051 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service