Skip to Content
Merck
All Photos(1)

Key Documents

BR780605

BRAND® microcentrifuge tube rack

Holds 20 x 1.5 mL tubes

Synonym(s):

accessories, microcentrifuge tubes, racks, tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€12.20

€12.20


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€12.20

About This Item

UNSPSC Code:
41122804
NACRES:
NB.12

€12.20


Please contact Customer Service for Availability

feature

Holds 20 x 1.5 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

BRAND 780605

rack size

210 mm × 70 mm × 37 mm

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service