Skip to Content
Merck
All Photos(1)

Key Documents

Z328928

BRAND® magnetic stirring bar, PTFE, cylindrical

L 8 mm, bar diam. 1.7 mm

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€60.00

€60.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€60.00

About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72

€60.00


Please contact Customer Service for Availability

material

PTFE-coated
cylindrical

manufacturer/tradename

BRAND 137107

L

8 mm

bar diam.

1.7 mm

Looking for similar products? Visit Product Comparison Guide

General description

BRAND® magnetic cylindrical stirring bars are expertly designed for optimal mixing performance, featuring a smooth, round shape that enhances stirring efficiency. Their Alnico V magnetic cores are protected by a robust PTFE (polytetrafluoroethylene) coating, ensuring durability and resistance to chemical damage. These stirring bars are particularly effective for use in large volumes or thick mixtures, making them ideal for a variety of laboratory applications.

Features and Benefits

  • BRAND® magnetic cylindrical stirring bars are round with a smooth surface.
  • The Alnico V magnetic cores are encapsulated with high-grade, crack-resistant PTFE (polytetrafluoroethylene) coating.
  • Ideal for large volumes or highly viscous mixtures.

Other Notes

BR137107 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service