Skip to Content
Merck
All Photos(1)

Key Documents

Z648299

Micro spoon and spatula weighing set

stainless steel, autoclavable

Synonym(s):

laboratory spoon, micro spoon, small sample spoon

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€123.00

€123.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€123.00

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

€123.00


Please contact Customer Service for Availability

material

stainless steel

feature

autoclavable

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F36705-0000

General description

Each double-headed implement has two different tool heads, effectively offering twice the number of tools in one versatile kit. Tool heads come with 2 small micro-spoons that are used to collect and transport dry substances or liquids. Also comes with 8 flat spatulas of different sizes that are perfect for working with powders, stirring and mixing.

Six spatulas feature a square tip for use in flat bottom containers and 2 feature round heads that are very effective in test tubes. In addition, a pair of diversely sized v-shaped spatulas is included for picking up or transporting material between containers. Sample handling is easily accomplished with the handy pair of blunt-tipped tweezers that feature serrations in the jaws and a grooved handle for a secure hand grip.

Dimensions:


Lg. Spoon/Spatula: 5.9” long x 0.12” diameter of handle


Spoon: 0.3” x 0.3 x 0.04” deep, Flat Spatula: 0.28: x 1.0” long



Sm. Spoon/Spatula: 5.9” long x 0.09” diameter of handle



Spoon: 0.2” x 0.2” x 0.03” deep, Flat Spatula: 0.20” x 1.24” long



Lg. Scoop/Spatula: 5.9” long x 0.12” diameter of handle



Scoop: 0.32” x 1.37” x 0.07”deep, Spatula: 0.37” x 1.44” long



Sm. Scoop/spatula: 5.9” long x 0.08” diameter handle



Scoop: 0.15” x 1.13” long x 0.03” deep, Spatula: 0.17” x 1.2” long



Lg. Spatula: 5.9” long x 0.13” diameter handle



Square spatula: 0.36” x 1.37” long, Round End Spatula: 0.36” x 1.27” long



Sm. Spatula: 5.9” long x 0.07” diameter handle



Square spatula: 0.17” x 1.3” long, Round End Spatula: 0.17” x 1.27” long



Tweezers: 5.52” long x 0.35” w x 0.42” opened, opening at tip 0.21”, tips 0.08” wide

Features and Benefits

  • Steam sterilizable at 121°C (250°F).
  • Kit comprised of 6 versatile double-headed tools as well as tweezers.
  • Perfect for working with miniscule amounts of chemicals.
  • Each tool has two different end shapes, offering increased versatility.
  • Polished stainless steel implements are effortlessly cleaned and corrosion resistant.
  • Comes with convenient tool case to carry around your sampling tools (3.9" x 6.1" x .42" thick, 2.6 oz.)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service