Skip to Content
Merck
All Photos(1)

Key Documents

HS2860M

TrueNorth® Cardboard Storage Box

Box only (without partitions), Holds 15 and 50 mL tubes, pk of 10

Synonym(s):

Storage Box

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€69.60

€69.60


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€69.60

About This Item

UNSPSC Code:
41123300
NACRES:
NB.22

€69.60


Please contact Customer Service for Availability

material

cardboard

feature

Holds 15 and 50 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS2860M

L × W × H

14.5 × 14.5 × 12.2 cm

size

145x145x122 mm

Features and Benefits

  • low cost way to organize your tubes
  • ecomonical cardboard racks are disposable
  • write-on surface for descriptions or self numbering system
  • partitions supplied flat - packed for space-saving storage
  • partitions available in two sizes

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service