Skip to Content
Merck
All Photos(1)

Documents

HS120221

TrueNorth® Cardboard Microtube Freezer Boxes

pk of 10, Holds 100 x 0.5 mL tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.22

feature

Holds 100 x 0.5 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS120221

technique(s)

cryopreservation: suitable

L × W × H

5.2 × 5.2 × 1.6 in.

well diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

General description

Low profile boxes are available in two sizes to accomodate standard 0.5 and 0.2 mL microtubes and vessels of a similar size. (must use tubes capable of being sotred at low temperatures)

Features and Benefits

  • dividers included with the boxes
  • store in mechanical freezers or vapor phase LN
  • will fit into most standard freezer racking

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service