Skip to Content
Merck
All Photos(2)

Key Documents

HS120091

Coated Wire Urine Container Rack

to hold, 24 x 58 mm containers, blue high-density polyethylene coating

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€63.90

€63.90


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€63.90

About This Item

UNSPSC Code:
41122800
NACRES:
NB.17

€63.90


Please contact Customer Service for Availability

material

blue high-density polyethylene coating

feature

to hold 24 x 58 mm containers

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS120091

L × W × H

393.7 mm × 261.6 mm × 50.8 mm

General description

The HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.

Features and Benefits

  • Chemically-resistant HDPE Coated Wire Racks
  • Racks can be used between temperatures of -40°C and 121°C
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure
  • Fits 55-58 mm Bottles, Urine Containers
  • Autoclavable
  • Mesh Bottom Support

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service