Skip to Content
Merck
All Photos(1)

Key Documents

EP0030124537

Eppendorf® PCR tubes

colorless, capacity 0.5 mL, pack of 500 ea

Synonym(s):

eppendorf tubes, microcentrifuge tubes, microfuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€56.70

€56.70


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
€56.70

About This Item

UNSPSC Code:
41103037
NACRES:
NB.11

€56.70


Please contact Customer Service for Availability

material

cap (plug seal)
colorless
colorless cap
colorless tube
conical bottom

sterility

non-sterile

feature

graduations: no
neck thread Push fit

packaging

pack of 500 ea

manufacturer/tradename

Eppendorf® 0030124537

technique(s)

PCR: suitable

capacity

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Eppendorf® PCR tubes of 0.5 mL capacity are accessories for sample handling.
  • Etched lid for labeling.
  • Tight sealing.
  • Easy to open.
  • For use with all thermal cyclers with 0.5 mL block format.
  • Certified free from human DNA, DNase, RNase and PCR inhibitors.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service