Skip to Content
Merck
All Photos(1)

Key Documents

EP0030122364

Eppendorf® Tubes 5 mL

Screw cap, Starter Pack, PCR clean

Synonym(s):

5 mL Eppendorf Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

400 EA
€180.00

€180.00


Please contact Customer Service for Availability


Select a Size

Change View
400 EA
€180.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€180.00


Please contact Customer Service for Availability

material

colorless tube
conical bottom
gray cap
polypropylene tube
screw top cap

feature

PCR clean
graduations: no
neck thread External thread
Screw cap, Starter Pack

packaging

pack of 400 ea

manufacturer/tradename

Eppendorf® 0030122364

technique(s)

PCR: suitable

capacity

(5 mL)

General description

  • Original Eppendorf® PCR tubes are manufactured according to the highest Eppendorf quality standards.
  • Made of exceptionally high-quality, transparent polypropylene, free of plasticizers, biocides or mold release agents, for reliable test results
  • These thin-walled polypropylene tubes ensure efficient and homogeneous heat transfer.
  • They are easy to open, but provide tight sealing to prevent evaporation during PCR.
  • Efficient heat transfer to the sample is ensured, thanks to their thin, even wall thickness and smooth wall surface.
  • Centrifugation safety: Maximum safety and stability for centrifugation up to 25,000 x g. Fast and efficient protocols.
  • Features screw cap.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service