Skip to Content
Merck
All Photos(1)

Key Documents

CLS3022P25

Corning® reusable graduated cylinder

single metric scale with funnel top, polypropylene, "to contain", size 25 mL

Synonym(s):

lab equipment accessory

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€193.00

€193.00


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
€193.00

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

€193.00


Please contact Customer Service for Availability

material

polypropylene

feature

graduations 0.5 mL

manufacturer/tradename

Corning 3022P-25

H × O.D.

170 mm × 20 mm

size

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transluscent polypropylene graduated cylinders are manufactured with raised graduations at the primary scale points. Cylinders have a hexagonal base and are calibrated "to contain" (TC). Tolerances according to ISO 6706. Exposure to temperatures above 60 °C may affect accuracy.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service