Skip to Content
Merck
All Photos(1)

Key Documents

BM991.8526.04

B Medical F701

Plasma Storage Freezer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025

AC/DC input

110 V / 120 V, US 3-pin plug

material

stainless steel device (Coated Steel Ext Stainless Steel Int)

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

B Medical Systems

parameter

-32--41 °C temp. range

H × W × D

78.27 in. × 39.06 in. × 40.91 in.

capacity

26.38 ft3

weight

603.28 lb

shipped in

ambient

storage temp.

room temp

Related Categories

General description

  • Prem ium - Upright, Mid-Size, Plasma Freezer
  • 5 SS Perforated Drawers
  • Casters with Stabilzers
  • 7" Color Display
  • Alarm System w/ Battery Back-Up
  • USB Data Port, Door Mounted Control Panel
  • Interior Doors, B Connected Prepared
  • Proximity Card Access Control
  • Electronic Door Access
  • Temperature Chart Recorder
  • Storage Capacaity of 575 Plasma Bags (350ml)

Application

Blood Management

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service