Skip to Content
Merck
All Photos(1)

Key Documents

AXYTGL1165R

Gel cutting tips

size 1.1 mm × 6.5 mm, pkg of 5x480tips/cs, racked

Synonym(s):

pipet tips

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€1,220.00

€1,220.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€1,220.00

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
packaging:
pkg of 5x480tips/cs
manufacturer/tradename:
Axygen Inc TGL-1165-R
Corning

€1,220.00


Please contact Customer Service for Availability

manufacturer/tradename

Axygen Inc TGL-1165-R
Corning

packaging

pkg of 5x480tips/cs

size

1.1 mm × 6.5 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service