Skip to Content
Merck
All Photos(1)

Key Documents

AXYTGL200RD57R

Gel cutting tips

round, racked, O.D. 0.57 mm, size 200 μL, pkg of 2x200tips/cs

Synonym(s):

pipet tips

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€147.00

€147.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€147.00

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
200 μL
sterility:
non-sterile
feature:
DNA free
RNase free
barrier: no
endotoxin free
filter: no
packaging:
pkg of 2x200tips/cs
manufacturer/tradename:
Axygen Inc TGL-200RD-57-R
Corning

€147.00


Please contact Customer Service for Availability

material

clear

sterility

non-sterile

feature

DNA free
RNase free
barrier: no
endotoxin free
filter: no

manufacturer/tradename

Axygen Inc TGL-200RD-57-R
Corning

packaging

pkg of 2x200tips/cs

O.D.

0.57 mm

size

200 μL

volume

200 μL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service