Skip to Content
Merck
All Photos(1)

Key Documents

AXYHSFAS300L

Sealing film roll, pierceable, aluminum

W × L 115 mm × 500 m

Synonym(s):

sealing mat

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€3,060.00

€3,060.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€3,060.00

About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

€3,060.00


Please contact Customer Service for Availability

material

aluminum

sterility

non-sterile

feature

piercable

manufacturer/tradename

Axygen Inc
Corning

W × L

115 mm × 500 m

Looking for similar products? Visit Product Comparison Guide

Related Categories


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service