Skip to Content
Merck
All Photos(1)

Key Documents

78462

Sigma-Aldrich

Micro particles based on polystyrene

size: 7 μm

Synonym(s):

Latex beads from PS

Sign Into View Organizational & Contract Pricing

Select a Size

5 ML
€287.00
10 ML
€509.00

€287.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
5 ML
€287.00
10 ML
€509.00

About This Item

MDL number:
UNSPSC Code:
12352116
NACRES:
NA.32

€287.00


Please contact Customer Service for Availability

Request a Bulk Order

form

aqueous suspension

crosslinking

0 % cross-linked

concentration

10% (solids)

particle size

7 μm std dev <0.2 μm, coeff var <2%

density

1.05 g/cm3

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the concentration of this product? What does 10% (solids) mean? weight percent (w/w) or volume percent (v/v) or weight per volume percent (w/v)?

    1 answer
    1. This product has a concentration of 10% solids. This is a wt-% or w/w specification. The density of this preparation is 1.05 g/cm3.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service