Skip to Content
Merck
All Photos(1)

Key Documents

96062

Supelco

Micro particles based on melamine resin

analytical standard, size: 10 μm

Synonym(s):

Melamine resin microspheres (size: 10 μm), Melamine-formaldehyde resin, Size standards

Sign Into View Organizational & Contract Pricing

Select a Size

10 ML
€456.00

€456.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
10 ML
€456.00

About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

€456.00


Please contact Customer Service for Availability

Request a Bulk Order

grade

analytical standard

Quality Level

form

aqueous suspension
particles

concentration

10% (solids)

particle size

10 μm std dev <0.2 μm, coeff var <2%

format

neat

Looking for similar products? Visit Product Comparison Guide

General description

Melamine resin-based microparticles (size: 10 μm) are a size standard, ideal to determine the particle size distribution (PSD) profile of test samples.
The product contains hydrophilic surfaces with high degree of cross linking and high pressure resistance. Lyophilization and resuspension in aqueous media does not damage them (powders are available on request).

Application

Used to calibrate and monitor particle counting and sizing equipment.

Features and Benefits

  • suitable for routine instrument calibration checks and corrections
  • extremely high stability in organic solvents
  • no swelling or shrinking upon contact with organic solvents
  • aqueous suspensions are stable to repeated freeze-thaw cycles
  • available in 10 mL pack size as a neat sample

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.
Density: 1.51 g/cm3
Heat resistance <300 °C
Chemical resistance: acids, bases, organic solvents
Monodisperse melamin resin particles are characterized by high uniformity and narrow size distribution. They carry functional methylol groups, which can be used for covalent coupling of biological active compounds.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service