Skip to Content
Merck
All Photos(1)

Key Documents

51449C

SAFC

Dulbecco′s Modified Eagle′s Medium/High Modified

with 4500 mg/L dextrose, with 110mg/L sodium pyruvate, without L-glutamine, without phenol red, liquid, sterile-filtered, suitable for cell culture

Pharma Manufacturing

Synonym(s):

Dulbecco’s Modified Eagle’s Medium - high glucose, DME, DMEM

Sign Into View Organizational & Contract Pricing

Select a Size

1000 ML
€42.00

€42.00


Please contact Customer Service for Availability


Select a Size

Change View
1000 ML
€42.00

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

€42.00


Please contact Customer Service for Availability

description

for research or for further manufacturing use

Quality Level

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable
cell culture | stem cell: suitable

components

phenol red: no
glucose: high
sodium pyruvate: yes
L-glutamine: no

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Dulbecco′s Modified Eagle′s Medium (DMEM) is a modification of Basal Medium Eagle (BME) that contains four-fold concentrations of the amino acids and vitamins. The original formulation contained 1000 mg/L of glucose and was used to culture embryonic mouse cells. Since then, it has been modified in several ways to support primary cultures of mouse and chicken cells, as well as a variety of normal and transformed cells. Each of these media offers a different combination of L-glutamine and sodium pyruvate. Additionally, the glucose levels have been raised to 4500 mg/L, contributing to the name "DMEM/High".
Dulbecco′s Modified Eagle′s Medium (DMEM) is a modification of Basal Medium Eagle (BME) that contains four-fold concentrations of the amino acids and vitamins. The original formulation contained 1000 mg/L of glucose and was used to culture embryonic mouse cells. Since then, it has been modified in several ways to support primary cultures of mouse and chicken cells, as well as a variety of normal and transformed cells. Each of these media offers a different combination of L-glutamine and sodium pyruvate. Additonally, the glucose levels have been raised to 4500 mg/L, contributing to the name "DMEM/High". Dulbecco′s Modified Eagle′s Medium/High Modified has been used as a supplement in cell culture.[1]

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Whole-cell Escherichia coli lactate biosensor for monitoring mammalian cell cultures during biopharmaceutical production
Geors L, et al.
Biotechnology and Bioengineering, 114(6), 1290-1300 (2017)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service