Skip to Content
Merck
All Photos(1)

Key Documents

NIST3294

MultielementTablets

NIST®SRM®

Sign Into View Organizational & Contract Pricing

Select a Size

225 G
€1,520.00

€1,520.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
225 G
€1,520.00

About This Item

UNSPSC Code:
41116107
NACRES:
NA.24

€1,520.00


Please contact Customer Service for Availability

Request a Bulk Order

packaging

pkg of 225 g

manufacturer/tradename

NIST®

format

mixture

General description

Packaging

A unit of SRM 3294 consists of five bottles, each containing 30 tablets. The SRM is delivered as wholetablets because grinding may compromise stability. Each tablet weighs approximately 1.5 g.

Other Notes

Certified for the analytes listed below.
Boron (B), Arsenic (As), Calcium (Ca), Cadmium (Cd), Chloride (Cl), Chromium (Cr), Copper (Cu), Lead (Pb), Iodine (I), Molybdenum (Mo), Iron (Fe), Nickel (Ni), Magnesium (Mg), Selenium (Se), Manganese (Mn), Phosphorus (P), Potassium (K), Zinc (Zn)

Reference/Informational value is provided for the following analytes.
Antimony (Sb), Cobalt (Co), Lanthanum (La), Silicon (Si), Sodium (Na), Strontium (Sr), Tin (Sn), Titanium (Ti), Vanadium (V)

See certificate for values and more details at nist.gov/SRM.

Legal Information

NIST is a registered trademark of National Institute of Standards and Technology
SRM is a registered trademark of National Institute of Standards and Technology

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service