Skip to Content
Merck
All Photos(1)

Key Documents

ZWDK6R100

Milli-Q

Washer Distribution Kit

AC/DC input 115 V, right, Cost-effective solution to feed high-quality pressurized pure water to laboratory appliances

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
€1,310.00

€1,310.00


Available to ship on14 April 2025Details


Request more information

Select a Size

Change View
1 KIT
€1,310.00

About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

€1,310.00


Available to ship on14 April 2025Details


Request more information

usage

(Compatible with storage tanks 50 L 60 L and 100 L)

packaging

pkg of 1 unit

manufacturer/tradename

Milli-Q®

parameter

≤15 L/min distribution flow rate (for 115 V pump)
19.5 L/min flow rate at 15 psi (1 bar) (for 115 V pump)

H × W × D

15.98 cm (6.3 in.) × 27.5 cm (10.8 in.) × 31 cm (12.2 in.)

compatibility

for use with Elix® Advantage
for use with Elix® Essential UV
for use with Elix® Essential
for use with Elix® Reference
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® Direct
for use with RiOs Essential

Looking for similar products? Visit Product Comparison Guide

General description

  • This Washer Distribution Kit is a cost-effective, pump-based solution designed to supply your laboratory appliances with a constant source of high quality pressurized pure water.
  • The kit′s compact, smooth design allows easy installation wherever it suits you (wall-mounted, bench or under bench installation).
  • This right-side version is for installation on the right side of your reservoir as it has the water inlet on its left and a pressurized water outlet on the right.

Application

The Washer Distribution Kit will provide a silent, automatic supply of pure water when required.

Features and Benefits

  • Cost-effective solution ensuring pressurized pure water feed to common laboratory appliances with flow rates between 16.2 L/min @ 15 psi (1 bar).
  • Small footprint.
  • Silent operation.
  • Automatic Start/Stop of water flow to appliance ensured by an integrated pressure switch.

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service