Skip to Content
Merck
All Photos(8)

Key Documents

ZSQ200U0T0

Milli-Q

Milli-Q® SQ 200 Purification System

greener alternative

Ultrapure (Type 1) water dispensing module from 3.5 L Switch tank.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

Finding the right water system for your lab? Use our selection guide to determine the kind of system that would fit your needs at the lab or contact a specialist for further assistance.

AC/DC input

100 V / 240 V, 50-60 Hz

Quality Level

product line

Milli-Q® SQ 2Series

packaging

pkg of 1 unit

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

parameter

1.6 L/min distribution flow rate (Ultrapure water from Handset Dispenser)
1.6 L/min product water instant delivery rate (Ultrapure water from Handset Dispenser)
10 L/day max. usage
12 kg operating weight (26.5 lb) (with SQ Switch 3.5 L tank)

system H

50.3 cm (19.8 in.)
62.9 cm (24.8 in.) , with Handset Dispenser tubing

system W

26.7 cm (10.5 in.)
38.4 cm (15.1 in.) , including Handset Dispenser

system depth × depth

22 cm (8.7 in.)

weight

7 kg (15.4 lb ), (system)without SQ Switch 3.5 L tank

impurities

Product Water DNase < 5 pg/mL with SQPAK Bio Final Filter
Product Water Microorganisms : < 10 cfu/L (typically < 1 cfu/L) with SQPAK Final or Bio Final filters
Product Water Particulates : < 1 unit/mL (particulates > 0.22 μm with SQPAK Final or Bio Final filters
Product Water Pyrogens : < 0.001 EU/mL with SQPAK Bio Final filter
Product Water RNase : < 1 pg/mL with SQPAK Bio Final filter

total organic carbon (TOC) residue

≤5 ppb (with SQPAK™ TOC Quanta Cartridge and SQPAK™ Final filter)

input

feed water nature pure water (Pure RO water from SQ Switch tank refilled on Milli-Q® SR 240/240L/240XL production station)

output

type 1 water (18.2 MΩ·cm)

conductivity

0.055 μS/cm

greener alternative category

General description

To learn how Milli-Q® SQ 2Series water systems work and read a full overview, visit our dedicated page.
The Milli-Q® SQ 200 water purification system delivers ultrapure (Type 1) water from an SQ Switch 3.5 L tank filled with pure reverse osmosis (RO) water. The flexible handset dispenser delivers ultrapure water and is easy and intuitive to operate for any user. This dispensing module must be associated with a Milli-Q® SQ 2Series family pure RO production station to refill its mobile SQ Switch tank. Thanks to the mobile SQ Switch tank, the water system adapts to any lab configuration: the RO water production unit is placed next to a potable water source, while unlimited of these Milli-Q® SQ 200 ultrapure dispensing modules can be positioned anywhere in the lab or building with an electrical outlet. This allows for a flexible installation that can be easily adapted and scaled according to changing lab requirements. This Milli-Q® SQ 200 dispensing module allows to set or scale up 5 of the 6 preset Milli-Q® SQ series configurations: Milli-Q® SQ 240, Milli-Q® SQ 240L, Milli-Q® SQ 240XL, Milli-Q® SQ 240C and Milli-Q® SQ 240CV. These configurations grant users full autonomy and adapt easily to changing lab requirements.
We are committed to bringing you Greener Alternative Products, which belongs to one of the four categories of greener alternatives . This product is a Design for Sustainability (DfS) developed product. Click here to view its DfS scorecard.

Features and Benefits

  • Simple, manual handset dispenser allows any new or untrained user to deliver ultrapure water at variable flow rates, from 1.6 L/min to drop by drop
  • Reliable 18.2 MΩ·cm resistivity ultrapure (Type 1) water quality is indicated by a colored LED, and TOC is reduced by an integrated photo-oxidation UV lamp
  • This autonomous unit provides freshly dispensed ultrapure water anywhere with an electrical outlet thanks to the mobile SQ Switch tank
  • Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed
  • Individual Twist & Lock cartridge replacement, for each exhausted purification step, simplifies maintenance and limits running cost
  • Compact size plus water and energy savings support lab sustainability efforts

Components

This catalog number does not include:
  • SQPAK cartridge & final filter
  • SQ Switch 3.5 L tank
  • SQ Gravity valve or power cord adapted to the local electrical network
  • The mandatory pure RO production station to refill SQ Switch 3.5 L tank: Milli-Q® SR 240 / SR 240L / SR 240XL Purification System

Other Notes

Directions For Use:


  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Water purification
  • Instructions for Use: This item provides water filtered through 0.22 µm sterilizing-grade membranes. Refer to the system equipment user guide section.
  • Storage Statement: Store in a dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
SQPAK is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

Related Content

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service