Skip to Content
Merck
All Photos(1)

Key Documents

XX8000T23

Millipore

Tubing, 1/8 in. I.D. x 7.6 m, 30 psi, Tygon

Peristaltic pump use

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€237.00

€237.00


Estimated to ship on16 July 2025Details



Select a Size

Change View
1 EA
€237.00

About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

€237.00


Estimated to ship on16 July 2025Details


material

Tygon®

parameter

2.1 bar max. inlet pressure (30 psi)

I.D.

0.32 cm (0.125 in.)

L

7.6 m (25 ft)

O.D.

0.64 cm (0.25 in.)
6.4 mm

Application

Peristaltic pump use

Preparation Note

Sterilization Method
Not autoclavable

Legal Information

Tygon is a registered trademark of Saint-Gobain Performance Plastics Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service