Skip to Content
Merck
All Photos(1)

Key Documents

WMBSMT002

Milli-Q

Wall Mounting Bracket

For installation of Milli-Q Advantage/Integral/Reference/Direct, Simplicity, Synergy and Elix Reference systems

Synonym(s):

Wall Mounting Bracket for Water Purification Systems

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€200.00

€200.00


Available to ship on11 April 2025Details


Request more information

Select a Size

Change View
1 EA
€200.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

€200.00


Available to ship on11 April 2025Details


Request more information

feature

Saves lab bench space

packaging

pkg of 1 unit

L × W × H

352 mm × 291 mm × 154 mm

compatibility

for use with Elix® Advantage
for use with Elix® Reference
for use with Milli-Q® Advantage A10
for use with Milli-Q® Direct
for use with Milli-Q® Integral
for use with Milli-Q® Reference
for use with Simplicity® UV
for use with Simplicity®
for use with Synergy® UV
for use with Synergy®

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Attaching the water purification system to the wall is now feasible with our wall mounting bracket. This easy-to-install water purification accessory for Milli-Q® systems guarantees to save precious lab bench space.
The wall mounting bracket supports Milli-Q® Advantage/Integral/Reference/Direct, Simplicity®, Synergy® and Elix® Reference water purification systems.

Features and Benefits

Save lab bench space

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
SIMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany
SYNERGY is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service