Skip to Content
Merck
All Photos(1)

Documents

TANK00200

Milli-Q

Storage and Distribution System

200 L storage tank (no relay) for AFS® systems, For optimal storage of Type 2 or Type 3 pure water

Synonym(s):

200 L Storage Tank (no relay)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

material

polyethylene reservoir

packaging

pkg of 1 unit

parameter

≤40 L/min distribution flow rate
250 kg operating weight (551.2 lb)

H × W × D

102 cm (40.2 in.) × 60 cm (23.6 in.) × 70 cm (27.6 in.)

capacity

200 L

volume

200 L
200000 mL

compatibility

for use with AFS®

Looking for similar products? Visit Product Comparison Guide

General description

This 200 L capacity storage tank provides effective protection against airborne contaminants to maintain the consistent purity of stored water. This reservoir stores pure water produced from Milli-Q® water purification systems.

Application

An optimal pure water storage solution.

Features and Benefits

  • Polyethylene (PE) reservoir allows for the minimal release of organics.
  • A tank vent filter protects water from particulates, bacteria, and dissolved CO2.
  • An aseptic overflow function maintains water quality by avoiding retro-contamination from the drain.
  • The conical reservoir base allows complete draining, and facilitates rinsing during sanitization, while the smooth interior limits biofilm formation.
  • Hermetically sealed cover prevents unfiltered air from entering.
  • Optional ASM (Automatic Sanitization Module) prevents bacterial growth and biofilm build-up inside the reservoir during storage.
  • Distribution pump is controlled directly by the water system unit and the distribution flow rate of up to 40 L/min.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service