Skip to Content
Merck
All Photos(1)

Key Documents

PCX001

Millipore

Pellicon® Capsule Stand

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,063.00

€2,063.00


In StockDetails



Select a Size

Change View
1 EA
€2,063.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613

€2,063.00


In StockDetails


material

carbon fiber (reinforced Nylon 12)
stainless steel (300 series)

manufacturer/tradename

Pellicon®

H

10.5 in. (26.7 cm)
105 mm

W

4.5 in. (11.4 cm)

depth

7 in. (17.8 cm)

General description

The Pellicon® Capsule Stand accommodates up to two 0.1 m2 capsules in parallel or three 0.1 m2 capsules in series on one side and one 0.5 m2 capsule on the opposite side.

Features and Benefits

Material
  • 300 series stainless steel, Carbon fiber reinforced Nylon 12

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service