Skip to Content
Merck

MIXU1000L102L

Millipore

Mobius® 1000L Mixer Carrier

unjacketed with load cells

Synonym(s):

Mobius® 1000L mixer carrier, unjacketed with load cells

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€71,777.00

€71,777.00


Estimated to ship on22 July 2025Details



Select a Size

Change View
1 EA
€71,777.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

€71,777.00


Estimated to ship on22 July 2025Details


material

304 stainless steel caster(s) (with high temp engineered resin)
304L stainless steel stand
304L stainless steel tank(s)
stainless steel latch(es) (18-8)

Quality Level

parameter

4-40 °C temperature

H

177.1 cm (69.7 in.)

W

136.8 cm (53.9 in.)

depth

124.5 cm (49 in.)

weight

544 kg (1200 lb)

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service