Skip to Content
Merck

MIX0100LB05

Millipore

Mobius® MIX100 single-use mixing assembly (bronze)

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€3,659.00

€3,659.00


Estimated to ship on07 August 2025Details



Select a Size

Change View
5 EA
€3,659.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

€3,659.00


Estimated to ship on07 August 2025Details


material

PVDF plug (Luer; Kynar)
PureFlex container (process)
high-density polyethylene cup
low-density polyethylene adapter (SterilEnz)
polyethylene ports (bung)
polypropylene impeller(s)
polysulfone clamp(s) (pinch)
polysulfone connections (CPC)
silicone tubing

Quality Level

product line

Mobius®

H

66 cm (26 in.)

W

50.8 cm (20 in.)

depth

50.8 cm (20 in.)

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service