Skip to Content
Merck
All Photos(2)

Key Documents

M000037P0

Millipore

Fluid Contamination Monitor, empty

Reload cassette with appropriate filters

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
€312.00

€312.00


Estimated to ship on15 May 2025Details



Select a Size

Change View
50 PKG
€312.00

About This Item

UNSPSC Code:
41116116
eCl@ss:
32161002
NACRES:
NB.24

€312.00


Estimated to ship on15 May 2025Details


material

Tenite plastic
polystyrene

Quality Level

sterility

non-sterile

filter diam.

37 mm

filtration area

9 cm2

fitting

female Luer inlet slip
female Luer outlet slip

application(s)

industrial qc

shipped in

ambient

General description

Fluid Contamination Analysis Monitors are transparent, disposable filter holders made from Tenite plastic and pre-assembled with MF-Millipore filters (effective filtration area is 9 cm2). A thick cellulose pad, 34 mm diameter, between the monitor sections seals the filter to distribute sample flow evenly over the filter surface. Use with Fluid Sampling Kit (XX6403730).

Matched-Weight Monitors:
Matched-Weight Monitors eliminate test filter pre-weighing in gravimetric analysis. Each monitor contains two filters matched in weight to within 0.1 mg. Sample passes through both, but upper (test) filter retains all contaminant. The difference in filter weights, after drying, equals the weight of contaminant in sample.

Principle

Vacuum

Legal Information

Tenite is a trademark of Eastman Chemical Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service