Skip to Content
Merck
All Photos(1)

Key Documents

IT5SP0014

Millipore

F1 Filter Assembly, Water Trap

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€182.00

€182.00


Estimated to ship on02 July 2025Details



Select a Size

Change View
1 EA
€182.00

About This Item

UNSPSC Code:
23151819
eCl@ss:
32031690

€182.00


Estimated to ship on02 July 2025Details


manufacturer/tradename

Integritest®

Quality Level

H

1 in.
25 mm

W

4 in.

depth

3 in.

weight

16 oz

compatibility

for use with INTEGRITEST® 5

storage temp.

2-30°C

Legal Information

INTEGRITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service