Skip to Content
Merck
All Photos(2)

Key Documents

EZFKIT001DK

Millipore

EZ-Fluo System

Contains EZ-Fluo reader, EZ-Fluo camera, power cord for Denmark

Synonym(s):

EZ-Fluo System Standard Kit, For rapid detection of microbial contamination in filterable samples, suitable for bioburden testing, Rapid Microbial Detection System

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€29,420.00

€29,420.00


Please contact Customer Service for Availability

Request a Demo

Select a Size

Change View
1 EACH
€29,420.00

About This Item

UNSPSC Code:
41116129
NACRES:
NB.79

€29,420.00


Please contact Customer Service for Availability

Request a Demo

AC/DC input

100 V / 240 V, 50-60 Hz

Quality Level

material

304L stainless steel (optical chamber)
304L stainless steel handle
aluminum housing (sheet)
polyester foot
polyester screen

Agency

EP

manufacturer/tradename

EZ-Fluo

availability

available only in (Denmark)

parameter

15-40 °C temperature
4.4 kg operating weight

L × W × H

3.8 in. × 2.6 × 4.5
9.8 in. × 5.6 × 4.9, Camera

application(s)

environmental
food and beverages

compatibility

for use with EZ-Fluo Rapid Detection System.

Looking for similar products? Visit Product Comparison Guide

General description

EZ-Fluo System Standard Kit is a rapid microbial detection system which is designed to detect live microorganism present in test samples. The EZ-Fluo system can detect and quantify microbial contamination in any filterable sample.
The method used is fast, non-destructive and fluorescent staining based. The non-destructive feature allows the user to re-incubate the filtered sample for growth on non-selective microbial media.

Application

EZ-Fluo System Standard Kit is a hardware part of rapid microbial detection system which can be used to detect viable and culturable microorganisms in filtered samples. The potential sample types could be raw material, In-process samples, Final Product and Environmental Samples.

Legal Information

EZ-FLUO is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service