Skip to Content
Merck
All Photos(3)

Key Documents

PD20047S5

Millipore

Petri dish with Petri-Pad

Petri dish with Petri-Pad

sterile, Single use, diam. 47 mm, pkg of (600 units), For microbial analysis

Sign Into View Organizational & Contract Pricing

Select a Size

600 UNITS
€334.00

€334.00


Available to ship on10 April 2025Details


Request more information

Select a Size

Change View
600 UNITS
€334.00

About This Item

UNSPSC Code:
41122101
eCl@ss:
32030209
NACRES:
NB.14

€334.00


Available to ship on10 April 2025Details


Request more information

material

cellulose pad(s)
clear device
polystyrene

Quality Level

sterility

sterile

manufacturer/tradename

Petri-Pad

packaging

pkg of (600 units)

technique(s)

sterile filtration: suitable

diam.

47 mm

color

clear

input

sample type cider
sample type soft drink
sample type bottled water
sample(s) (environmental)
sample type beer
sample type wine
sample type food(s)
sample type cosmetics
sample type sport drink
sample type beverage(s)

application(s)

bioburden testing
(Beverages, Water)

compatibility

Membrane filtration

shipped in

ambient

General description

Petri dishes (47mm) with absorbent Petri-Pad are single use disposable plastic units for culturing micro-organisms captured through membrane filtration. This product works in combination with our 2 ml ampoule media portfolio ranging from Yeast and mold to Total count, and specific micro-organisms like E. coli detection and enumeration. The absorption capacity of Petri-Pad is 1.8-2.2 ml.

Application

Petri dish with Petri-Pad is used to culture micro organisms captured on a 47 mm filter through membrane filtration. It is suitable for bioburden testing of beverages and water.

Legal Information

Petri-Pad is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service