Skip to Content
Merck
All Photos(2)

Key Documents

EZFCAM001

Millipore

EZ-Fluo camera

Part of the EZ-Fluo hardware, Fluorescence-based technology, For the rapid detection of microbial contamination

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€8,440.00

€8,440.00


Estimated to ship on25 February 2025Details


Request more information

Select a Size

Change View
1 EA
€8,440.00

About This Item

UNSPSC Code:
41116129
eCl@ss:
32160606
NACRES:
NB.24

€8,440.00


Estimated to ship on25 February 2025Details


Request more information

AC/DC input

100 V / 240 V, 50–60 Hz

material

304L stainless steel head (plate (front))

manufacturer/tradename

EZ-Fluo

parameter

15-40  °C temperature

H

11.4 cm (4.5 in.)

L

9.7 cm (3.8 in.)

W

6.6 cm (2.6 in.)

weight

0.5 kg (1.1 lb)

application(s)

cosmetics
environmental
food and beverages

shipped in

ambient

General description

EZ-Fluo System is a rapid fluorescence-based technology for fast quantitative detection of contaminants over a broad range of filterable matrices. The EZ-Fluo camera is a part of EZ-Fluo hardware. The camera, along with dedicated software, projects the image of the fluorescent micro-colonies onto a computer screen, which offers traceability of results and comfort when reading.

Application

The EZ-Fluo Camera is used to count the fluorescent micro-colonies. It is suitable for the rapid detection of microbes in raw materials, in-process samples and final product, water, and environmental samples.

Legal Information

EZ-FLUO is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Food microbiology testing is a key part of the food safety and quality management. Learn more about the wide range of tests covering pathogens and spoilage organisms.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service