Skip to Content
Merck
All Photos(1)

Key Documents

902698

Supelco

Pressure safety device 0.5 bar

6 mm inlet, 8 mm outlet

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
€198.00

€198.00


Estimated to ship on31 March 2025Details


Request a Bulk Order

Select a Size

Change View
1 UNIT
€198.00

About This Item

UNSPSC Code:
41121516
NACRES:
NB.51

€198.00


Estimated to ship on31 March 2025Details


Request a Bulk Order

fitting

6 mm inlet
8 mm outlet

shipped in

ambient

storage temp.

no temp limit

General description

The pressure safety device is used between the inert gas supply pressure bottle and our barrel / drum to avoid pressures higher than 0.5 bar inside the barrel/drum according the Pressure Equipment Directive.
with 2 tube connections (6x8 mm)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service