Skip to Content
Merck
All Photos(1)

Key Documents

2006-OP

Sigma-Aldrich

ABTS Liquid Substrate

OMNIPUR®, solution, substrate for alkaline phosphatase

Sign Into View Organizational & Contract Pricing

Select a Size

100 ML
€92.50

€92.50


Estimated to ship on26 May 2025Details



Select a Size

Change View
100 ML
€92.50

About This Item

UNSPSC Code:
12352202
NACRES:
NA.25

€92.50


Estimated to ship on26 May 2025Details


Product Name

ABTS Liquid Substrate, OmniPur® Grade, Suitable for substrate for alkaline phosphatase.

Quality Level

form

solution

manufacturer/tradename

Calbiochem®

storage condition

OK to freeze

color

haze-free colorless to slight green

shipped in

wet ice

storage temp.

10-30°C

General description

Suitable for substrate for alkaline phosphatase. Forms insoluble blue product.

Specifications:
Absorbance (410 nm): ≤0.07AU
Absorbance (lambda max): 1.2-1.5AU
Absorption maximum lambda: 340-343 nm
pH at 25°C: 3.7-4.3





Intended for laboratory and manufacturing use only. Not for drug, food, or household use.

Legal Information

CALBIOCHEM is a registered trademark of Merck KGaA, Darmstadt, Germany
OMNIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service