Skip to Content
Merck
All Photos(1)

Key Documents

1.46193

Millipore

NaCl Solution (phys.)

ready-to-use, tube volume 9 mL , Filling Volume

Synonym(s):

Saline solution, Saline water, Sodium Chloride Solution, Sodium Chloride Water

Sign Into View Organizational & Contract Pricing

Select a Size

100 PKG
€187.00

€187.00


Estimated to ship on03 April 2025Details


Request more information

Select a Size

Change View
100 PKG
€187.00

About This Item

UNSPSC Code:
41106229
NACRES:
NA.74

€187.00


Estimated to ship on03 April 2025Details


Request more information

Agency

EP

Quality Level

description

For preparing test suspensions of microorganisms

form

liquid (ready-to-use)

shelf life

12 mo.

feature

closure type screw cap with septum
ready-to-use

composition

NaCl, 9.0 g/L

packaging

single packed of (9 ml in 17 ml tube with white cap (100 tubes per box))
tube of

technique(s)

direct inoculation: suitable
sterile filtration: suitable

tube capacity

17 mL

tube volume

9 mL , Filling Volume

color

clear colorless

pH range

6.5 - 7.5

pH

7.0

application(s)

cosmetics
food and beverages
microbiology
pharmaceutical

storage temp.

2-25°C

General description

Sodium chloride (NaCl) is an ionic compound that maintains the osmotic balance, thereby cell integrity and viability. NaCl solution is a general diluent to prepare sample solutions. The solution does not promote microbial growth due to the absence of nutrients.

Application

NaCl Solution is used as an isotonic diluent in various area. It is also recommended for preparing test suspensions of microorganisms.

Features and Benefits

  • Our ready-to-use media provide the highest level of quality and testing confidence. They have been formulated and tested to meet the pharmacopoeia requirements.
  • Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility, and growth promotion tests.
  • Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, therefore improving accuracy, and significantly reducing the risk of incorrect interpretation and false results.

Storage Class Code

10 - Combustible liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service