Skip to Content
Merck
All Photos(1)

Key Documents

1.13725

Supelco

HPTLC plates, Silica gel 60 RP-8 F₂₅₄s

pkg of 25 plates, plate L × W 10 cm × 10 cm, glass support

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
€607.00

€607.00


Estimated to ship on21 February 2025Details


Request a Bulk Order

Select a Size

Change View
25 UNITS
€607.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€607.00


Estimated to ship on21 February 2025Details


Request a Bulk Order

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

HPTLC: suitable

layer thickness

200 μm

plate L × W

10 cm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 10 x 10 cm

Linkage

Replaces: 13725-5; 13725

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 150 - 200 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testings:
A) Cholesterin test
hRf-values
- cholesterin, cholesterin test:
48 - 60
B) Steroid test
- methyltestosterone, steroid test: 31 - 51
- Reichstein S, steroid test: 59 - 79
- hydrocortisone, steroid test: 72 - 92
Typical value determined on an activated plate (120°C, 15 min)
Eluent a) aceton/ water (95/5 v/v)
Eluent b) acetonitrile/ water (70/30 v/v)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service