Skip to Content
Merck
All Photos(1)

Key Documents

1.05715

Supelco

TLC plates, Silica gel 60 F₂₅₄

pkg of 25 plates, plate L × W 20 cm × 20 cm, glass support

Synonym(s):

Thin Layer Chromatography Silica Plates

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
€274.00

€274.00


Estimated to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
25 UNITS
€274.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€274.00


Estimated to ship on22 April 2025Details


Request a Bulk Order

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 20 x 20 cm

Linkage

Replaces: 5715-7; 5715

Analysis Note

Specific surface area (according to BET; 5-Pt.measurement): 480 - 540 m²/g
Pore volume(N₂-isotherm):0.74 - 0.84 ml/g
d 50 (laserdiffraction, size distribution): 9.7 - 11.7 µm
Layerthickness: 210 - 270 µm
Deviationof layer thickness per plate: ≤ 35 µm
Chromatographic testing:
A) colourtest
hRf-values
- bleu viforganol, colour test, lipophile: 11 - 25
- CeresBlack G, colour test, lipophile: 34 - 48
- ceresViolet brn, colour test, lipophile: 52 - 67
separationnumber (colour test, lipophile): ≥ 10.5
B)Steroid test
hRf-values
- Hydrocortisone, steroid test: 25 - 37
- Reichstein S, steroid test: 37 - 49
- Methyltestosterone, steroid test: 42 - 54
Typical value determined on a conditioned plate
Eluent A) Toluene (45% rel. humidity)
Eluent B) Ethyl acetate/Toluene (95+5 v/v; 20% rel. humidity)

related product

Product No.
Description
Pricing

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Thin Layer Chromatography Troubleshooting: This article details TLC tips and tricks that one must consider while performing different steps of the technique.

Thin-layer chromatography method for detecting organic impurities in valacyclovir, an antiviral medication, following USP monograph guidelines.

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

Questions

1–2 of 2 Questions  
  1. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

  2. How can I determine the shelf life / expiration / retest date of this product?

    1 answer
    1. If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
      For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
      For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
      For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service