Skip to Content
Merck
All Photos(1)

Key Documents

1.05548

Supelco

HPTLC aluminum sheets, Silica gel 60 F₂₅₄

pkg of 25 sheets, sheet L × W 20 cm × 20 cm, aluminum support

Synonym(s):

HPTLC F₂₅₄ Silica Gel Plates

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
€328.00

€328.00


Estimated to ship on07 April 2025Details


Request a Bulk Order

Select a Size

Change View
25 UNITS
€328.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€328.00


Estimated to ship on07 April 2025Details


Request a Bulk Order

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

20 cm × 20 cm

sheet L × W

20 cm × 20 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Aluminium sheets 20 x 20 cm

Application


  • Novel Validated HPTLC Method for the Analysis of Two Binary Mixtures Containing Tamsulosin Hydrochloride with Antimuscarinic Agents.: This study presents a novel HPTLC method using aluminum sheets and Silica gel 60 F₂₅₄ for analyzing binary mixtures of Tamsulosin Hydrochloride with antimuscarinic agents. This method ensures accurate and efficient separation of the components (El-Kimary et al., 2018).

  • Development and Validation of a High-Performance Thin-Layer Chromatographic Method for the Simultaneous Determination of Two Binary Mixtures Containing Ketorolac Tromethamine with Phenylephrine Hydrochloride and with Febuxostat.: This research developed a validated HPTLC method on aluminum sheets coated with Silica gel 60 F₂₅₄ for simultaneous determination of Ketorolac Tromethamine with Phenylephrine Hydrochloride and with Febuxostat, showcasing high accuracy and precision (El Yazbi et al., 2016).

  • HPTLC Determination of Three Gliptins in Binary Mixtures with Metformin.: The article demonstrates the use of HPTLC aluminum sheets with Silica gel 60 F₂₅₄ for determining three gliptins in binary mixtures with Metformin, emphasizing the method′s efficiency and reliability (El-Kimary et al., 2016).

  • Validated HPLC and HPTLC methods for simultaneous determination of colchicine and khellin in pharmaceutical formulations.: This paper details validated HPTLC methods on aluminum sheets and Silica gel 60 F₂₅₄ for simultaneous determination of colchicine and khellin, providing a robust and accurate analytical approach (Hadad et al., 2013).

Linkage

Replaces: 5548-7; 5548

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 150 - 200 µm
Deviation of layer thickness per plate: ≤ 30 µm
Chromatographic testings:
A) Colour test
hRf-values
- bleu vif organol, colour test, lipophile:
17 - 22
- Ceres Black G, colour test, lipophile: 38 - 43
- ceres Violet brn, colour test, lipophile: 58 - 64
separation number
- colourtest, lipophile:
≥ 10.0
B) Steroid test
hRf-values
- hydrocortisone, steroid test:
23 - 29
- Reichstein S, steroid test: 36 - 45
- methyltestosterone, steroid test: 43 - 52
separation number
- steroid test:
≥ 10.5
Typical value determined on a conditioned sheet
Eluent A) Toluene (45% rel.humidity)
Eluent B) Ethyl acetate/Toluene (95+5 v/v; 20% rel.humidity)

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service