Z764515
Briskheat heating tape, cloth, dual-element
W × L 1 in. × 8 ft, AC/DC input 120 V AC
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41102405
Recommended Products
AC/DC input
120 V (AC)
manufacturer/tradename
BriskHeat BWH101080LD
parameter
0-760 °C temp. range
W × L
1 in. × 8 ft
Looking for similar products? Visit Product Comparison Guide
General description
- Supplied with SDC controller-compatible plug
- High temperature Samox® knitted and braided used in construction
- Multi-stranded resistance wire for increased durability and flexibility
- Double braided outer sheath cover
- Temperature controller required (not included)
Maximum exposure temperature:
BWH series:1400°F (760°C)
Power density:
BWH series: Standard: 13.1 watts/in2 (0.020 watts/mm2)
Wide†: 7.7 watts/in2 (0.012 watts/mm2)
† 1.75 in. (44 mm) wide tape or greater.
Legal Information
Samox is a registered trademark of BriskHeat Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service