Skip to Content
Merck
All Photos(3)

Key Documents

Z764329

Briskheat heating tape, silicone rubber, grounded

W × L 1 in. × 2 ft, AC/DC input 240 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€184.00

€184.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€184.00

About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

€184.00


Please contact Customer Service for Availability

AC/DC input

240 V (AC)

material

silicone

feature

CE compliant

manufacturer/tradename

BriskHeat BS0102020LGE

parameter

0-232 °C temp. range

W × L

1 in. × 2 ft

Looking for similar products? Visit Product Comparison Guide

General description

  • Supplied with SDC controller-compatible plug
  • Maximum exposure temperature: 450°F (232°C)
  • Silicone rubber extruded outer sheath, fiberglass knitted and braided heating element construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 4.3 watts/in2 (0.007 watts/mm2)
  • Up to 392°F (150°C)
  • Moisture and chemical resistant
  • Temperature controller required

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service