Skip to Content
Merck
All Photos(1)

Key Documents

Z693170

Norell® Sample Vault Series NMR tubes

standard wall, open cap, frequency 700 MHz, diam. × L 3 mm × 103.5 mm

Synonym(s):

NMR tube for 96 position carriers, NMR tubes for lab automation systems

Sign Into View Organizational & Contract Pricing

Select a Size

96 EA
€346.00

€346.00


Please contact Customer Service for Availability


Select a Size

Change View
96 EA
€346.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

€346.00


Please contact Customer Service for Availability

material

colorless tube

feature

neck thread push fit

packaging

pkg of 96 ea

manufacturer/tradename

Norell SVOP-3-103.5-96PK

parameter

700 MHz frequency

camber

30 μm

diam. × L

3 mm × 103.5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

For Bruker® SampleJet robotic high-throughput automated systems. NMR tubes with NorLoc caps are designed to be used with 96 position carriers using 103.5 mm (4 in.) long NMR tubes with open port caps, or 178 mm (7 in.) long NMR tubes with closed port caps. NorLoc caps have superior holding and sealing capabilities which eliminate cap/tube failure in your instrument.

Patent pending design incorporates a blue band positioned on the NMR tube that aligns with the base of the cap, indicating a properly locked position. The NorLoc cap and Sample Vault Series tube is an integrated closure system for fail-safe delivery of your sample to the magnet. Tubes are available in both 3 mm and 5 mm diameters for use up to 700 MHz and up to 950 MHz.

  • Engineered for new generation high-throughput lab automation systems
  • Two precision types for up to 700 MHz and up to 950 MHz spectrometers
  • Superior NorLoc cap attaches semi-permanently for multiple use and for critical applications
  • Choice of either NorLoc closed port cap or open port cap
  • Closed port caps are supplied with tubes in a bag, open port caps are installed on the tubes
  • Safe for cold refrigeration storage, works with cryo-probes and variable temperature studies

Legal Information

Bruker is a registered trademark of Bruker-Physik AG
NorLoc is a trademark of Norell, Inc.
Norell is a registered trademark of Norell, Inc.
Sample Vault Series is a trademark of Norell, Inc.
SampleJet is a trademark of Bruker-Physik AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service