Skip to Content
Merck
All Photos(1)

Key Documents

Z693146

Norell® Sample Vault Series NMR tubes

Norell® Sample Vault Series™ NMR tubes
1 of 1 reviewers received a sample product or took part in a promotion

standard wall, closed cap, frequency 700 MHz, diam. × L 5 mm × 178 mm

Synonym(s):

NMR tube for 96 position carriers, NMR tubes for lab automation systems

Sign Into View Organizational & Contract Pricing

Select a Size

96 EA
€311.00

€311.00


Please contact Customer Service for Availability


Select a Size

Change View
96 EA
€311.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

€311.00


Please contact Customer Service for Availability

material

colorless tube

feature

neck thread push fit

packaging

pkg of 96 ea

manufacturer/tradename

Norell SVCP-5-178-96PK

parameter

700 MHz frequency

camber

60 μm

diam. × L

5 mm × 178 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

For Bruker® SampleJet robotic high-throughput automated systems. NMR tubes with NorLoc caps are designed to be used with 96 position carriers using 103.5 mm (4 in.) long NMR tubes with open port caps, or 178 mm (7 in.) long NMR tubes with closed port caps. NorLoc caps have superior holding and sealing capabilities which eliminate cap/tube failure in your instrument.

Patent pending design incorporates a blue band positioned on the NMR tube that aligns with the base of the cap, indicating a properly locked position. The NorLoc cap and Sample Vault Series tube is an integrated closure system for fail-safe delivery of your sample to the magnet. Tubes are available in both 3 mm and 5 mm diameters for use up to 700 MHz and up to 950 MHz.

  • Engineered for new generation high-throughput lab automation systems
  • Two precision types for up to 700 MHz and up to 950 MHz spectrometers
  • Superior NorLoc cap attaches semi-permanently for multiple use and for critical applications
  • Choice of either NorLoc closed port cap or open port cap
  • Closed port caps are supplied with tubes in a bag, open port caps are installed on the tubes
  • Safe for cold refrigeration storage, works with cryo-probes and variable temperature studies

Legal Information

Bruker is a registered trademark of Bruker-Physik AG
NorLoc is a trademark of Norell, Inc.
Norell is a registered trademark of Norell, Inc.
Sample Vault Series is a trademark of Norell, Inc.
SampleJet is a trademark of Bruker-Physik AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Hello, one pack contains 96 NMR tubes and caps?

    1 answer
    1. Yes, each Z693146-96EA includes 96 tubes and caps.

      Helpful?

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Mississauga, ON
    • Reviews 2
    • Votes 0
    5 out of 5 stars.

    Our favorite tubes

    These are my go-to NMR tubes for all our routine work. These are very reliable and really good especially considering the cost.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service