Skip to Content
Merck
All Photos(1)

Key Documents

Z677558

Lapren latex/chloroprene flock lined gloves

size M

Synonym(s):

chemically resistant glove

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€353.00

€353.00


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
€353.00

About This Item

UNSPSC Code:
46181504
NACRES:
HA.01

€353.00


Please contact Customer Service for Availability

material

green (chloroprene, natural latex)
green gloves

size

M

sterility

non-sterile

feature

CE compliant
disposable
latex free: no
powder-free
reusable
standard type EN 374 (cat. III)
standard type EN 388 (cat. III)

packaging

package of 100 ea

manufacturer/tradename

KCL 706 - 08
KCL 706

L × thickness

310 mm × 0.6 mm

Looking for similar products? Visit Product Comparison Guide

General description

Lapren incorporates a high quantity of polychloroprene into latex to improve chemical resistance. A mixture of raw materials ensures a high elasticity as well as good tensile strength and tear resistance. The palm grip surface ensures a firm grip even in wet working environments without loss of the high degree of sensitivity.

With cotton flock lining, stretched cuff and anatomical design, this product meets all requirements of comfort and hygiene.

  • Ergonomic fit and high elasticity ensures good sensitivity
  • Profiled palm for firm grip when wet
  • High mechanical resistance
  • Cotton flock lining improves comfort
  • Free from allergenic substances such as thiurames, benzothiazoles and thiourea
  • CE compliant

Legal Information

Lapren is a trademark of KCL GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service