Skip to Content
Merck
All Photos(1)

Key Documents

Z677663

Butoject butyl gloves

size XL

Synonym(s):

chemically resistant glove

Sign Into View Organizational & Contract Pricing

Select a Size

1 SET
€50.80

€50.80


Please contact Customer Service for Availability


Select a Size

Change View
1 SET
€50.80

About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

€50.80


Please contact Customer Service for Availability

material

black butyl rubber
black gloves

size

XL

sterility

non-sterile

feature

CE compliant
latex free
powder-free: no
reusable
standard type EN 374 (cat. III)
standard type EN 388 (cat. III)

packaging

pack of 1 pair

manufacturer/tradename

KCL 897

L × thickness

360 mm × 0.3 mm

Looking for similar products? Visit Product Comparison Guide

General description

Butoject is a highly flexible and effective chemical protective glove made of Butyl rubber, suitable for extreme demands for work with ester′s and ketone′s. With a thickness of merely 0.30 mm and very good cold flexibility

Butoject is very comfortable to wear and allows good dexterity. To improve the grip on smooth and wet parts, this glove has an additionally roughened surface.

Features and Benefits

  • Provides excellentprotection against aggressive chemicals, helping lab technicians work safely with harsh substances.
  • Ensures wearing comfort and dexterity due to its high elasticity and ergonomic design, reducing fatigue during long tasks.
  • Improved grip on wetsurfaces with a roughened surface, enhancing safety and handling of equipment.
  • Made of durable butyl rubber, offering good mechanical resistance and extended usability, reducing the need for frequent replacement.
  • Standard type EN 374 (cat.III) and EN 388 (cat. III) compliant, ensuring a high level of chemical and mechanical protection.
  • Powder-free design minimizes contamination and is CE compliant for safe use in laboratory environments.
  • Reusable, making it cost-effective for labs with frequent glove usage.
  • 360 mm length and 0.3 mmthickness provide extensive coverage while maintaining flexibility and coldresistance.

Legal Information

Butoject is a trademark of KCL GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service