This product has a standard GL 45 DIN thread (45 mm) and a flat bottom.
Z674419
Duran® pressure plus bottles
volume 1,000 mL
Synonym(s):
bottle lab, bottle laboratory, lab bottle
Select a Size
€210.00
Select a Size
About This Item
€210.00
Recommended Products
material
borosilicate glass 3.3 bottle
round bottle
feature
without cap
packaging
pack of 1 ea
pack of 10 ea
manufacturer/tradename
DURAN® 21 810 54
parameter
1.5 bar max. pressure
capacity
1000 mL
volume
1,000 mL
fitting
GL 45 DIN thread
Looking for similar products? Visit Product Comparison Guide
General description
vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials.
As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressureresistance,
and consequently offer optimal safety for both the user and contents. Three versions of the
pressure plus+ bottles are available; clear DURAN glass with or without a protect plastic safety coating,
and amber DURAN glass for protection against ultraviolet light degradation.
Recommended bottle to use with the DURAN DG cap systems. Specially designed to be pressure-resistant from -1 to +1.5 bar according to ISO 4796 and garentees certified safety compliant with EN 1595. GL 45 thread.
Features and Benefits
- Manufactured from DURAN borosilicate 3.3 glass, renowned for its excellent thermal performance and high resistance to chemical attack.
- Available in four convenient sizes: 100, 250, 500 and 1000 ml.
- Vacuum resistance guaranteed to I bar vacuum.
- Pressure resistance guaranteed to +1.5 bar gauge.
- DURAN laboratory bottle pressure plus+ features the industry standard GL 45 DIN thread.
- Blue ceramic printing clearly distinguish pressure plus+ from the DURAN original GL 45 laboratory bottles.
- Bottles are fully autoclavable and sterilizable.
- The ambered glass meets UV light protection limits as specified in the current revisions of the USP <660> and EP 3.2.1.
- Protect coated version offers protection for the user and contents in the event of breakage due to impact.
- The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
does the pressure plus duran bottle (1 litre size) have a flat bottom please for using a magnetic pea stirrer. Also does it have a wide lid
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service